1500W 208V Hydronic Baseboard Heater, 70 in, Navajo White

Item #: 655169

Cat #: HBB1508

UPC: 685360035734

Sign In or Register to view pricing and more.
Electric Hydronic Baseboard Heater - HBB Series, 1500W 208V, 70 in, Navajo White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.

Overview

Electric Hydronic Baseboard Heater - HBB Series, 1500W 208V, 70 in, Navajo White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.
Also known as: 685360035734, HBB1508

Specifications

Wattage: 1500
Color: White
Volts AC: 208
Length: 70 in
Mounting: Wall
Wattage: 1500
Volts AC: 208
Mounting: Wall
Color: White
Length: 70 in

Customer Reviews

No reviews for this product
(0)