6K2015-A 6 Ft Baseboard Heater, 208V, 1500W

Item #: 655148

Cat #: 6K2015A

UPC: 093319113981

Documents & Guides
K Series 6 Ft. Baseboard Heater, 208V, 1500 Watts, 7.2 Amps, Color: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

K Series 6 Ft. Baseboard Heater, 208V, 1500 Watts, 7.2 Amps, Color: Almond
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319113981, 6K2015A

Specifications

Wattage: 1500
Length: 72 in
Color: Almond
Volts AC: 208
Mounting: Wall
Wattage: 1500
Color: Almond
Mounting: Wall
Length: 72 in
Volts AC: 208

Customer Reviews

No reviews for this product
(0)