Push Buttton, Momentary, Green Cap, White Text "START", Nema 4/13

Item #: 6551

Cat #: 800T-LC103W

UPC: 612598476701

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, 30mm, Green Cap, White Text, "START", Operator Only, NEMA 4/13

Overview

Push Button, Momentary, 30mm, Green Cap, White Text, "START", Operator Only, NEMA 4/13
Also known as: 612598476701, 800T-LC103W

Specifications

Color: Green/White
Size: 30 mm
Type: Engraved, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green/White
Type: Engraved, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)