
Sheet Metal Screw, #10 x 1", Pan Head, Square Drive, Steel, 100/PK
Item #: 655099
Cat #: DDSMS101
UPC: 781002169826
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 1", Pan Head, Square Drive, Zinc Plated Steel, # 2 Bit Size, 100/PK, *Dottie Part # 16982.*
Overview
Sheet Metal Screw, # 10 x 1", Pan Head, Square Drive, Zinc Plated Steel, # 2 Bit Size, 100/PK, *Dottie Part # 16982.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002169826, DDSMS101, square head
Specifications
Size: | # 10 |
Length: | 1 in |
Screw Head: | Pan |
Material: | Steel |
Drive: | Square |
Finish: | Zinc Plated |
Size: | # 10 |
Screw Head: | Pan |
Drive: | Square |
Length: | 1 in |
Material: | Steel |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)