SCE SCE-14128CHNF NEMA 4 CONTINUOUS

Item #: 655078

Cat #: SCE-14128CHNF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SCE SCE-14128CHNF NEMA 4 CONTINUOUS HINGE ENCLOSURE

Overview

SCE SCE-14128CHNF NEMA 4 CONTINUOUS HINGE ENCLOSURE
Also known as: SCE-14128CHNF

Specifications

Width: 12 in
Depth: 8 in
Height: 14 in
IP/NEMA Rating: NEMA 4
Width: 12 in
Height: 14 in
Depth: 8 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)