BASE RELAY TIMER

Item #: 65505

Cat #: 700-HRS42TA17

UPC: 611320480252

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-HRS42TA17 BASE RELAY TIMER

Overview

AB 700-HRS42TA17 BASE RELAY TIMER
Also known as: 611320480252, 700-HRS42TA17

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, 4 Function
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Range: 0.050 sec - 300 hr
Type: Relay, Timing, 4 Function
Base: 8-Pin
Volts DC Control Range: 100 - 125
Poles: 2
Mounting: Socket
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)