CUT CH170ST TYPE CH BREAKER 70A/1

Item #: 655001

Cat #: CH170ST

UPC: 782113878119

Sign In or Register to view pricing and more.
Documents & Guides
CUT CH170ST TYPE CH BREAKER 70A/1 POLE 120/240V 10K W/ SHUNT TRIP

Overview

CUT CH170ST TYPE CH BREAKER 70A/1 POLE 120/240V 10K W/ SHUNT TRIP
Also known as: 782113878119, CH170ST

Specifications

Family / Style: CH
Amps: 70
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1

Customer Reviews

No reviews for this product
(0)