This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13 Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=0EF9AF85-2032-4E41-A3FC-BDF89685E7F2&f=420)
Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13
Item #:
65500
Cat #:
800T-D2JD1
UPC:
662073462040
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Black, 1 Normally Open, Contact Block, NEMA 4/13
Overview
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Black, 1 Normally Open, Contact Block, NEMA 4/13
Also known as: 662073462040, 800T-D2JD1
Specifications
Mounting: | Panel |
Amps: | 10 |
Size: | 30 mm |
Color: | Black |
Family / Style: | 800T |
Volts AC: | 600 |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Extended Head , Pushbutton |
Amps: | 10 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)