Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 2" x 2", Gray

Item #: 6550

Cat #: F2290EIN

UPC: 783510131357

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 2 x 2 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 2 x 2 Inch
Also known as: 783510131357, F2290EIN

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)