Switch, Basic, Roller Lever, 15A, Screw Terminals, 1.9" Actuator

Item #: 654999

Cat #: BZ-2RW82113T

UPC: 784549180705

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Roller Lever, 15 Amp, 250 Volt AC, Screw Terminals, 1.9 Inch Actuator

Overview

Switch, Basic, Roller Lever, 15 Amp, 250 Volt AC, Screw Terminals, 1.9 Inch Actuator
Also known as: 784549180705, BZ-2RW82113T

Specifications

Type: Switch, Roller Lever
Mounting: Panel
Poles: 1
Amps: 15
Material: Plastic
Volts AC: 250
Length: 1.900 in
Type: Switch, Roller Lever
Poles: 1
Material: Plastic
Length: 1.900 in
Mounting: Panel
Amps: 15
Volts AC: 250

Customer Reviews

No reviews for this product
(0)