LEV 9460-IG IND/60A 4 WIRE IG

Item #: 654952

Cat #: 9460-IG

UPC: 078477843260

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 125/250 Volt, NEMA 14-60R, 3P, 4W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Side Wired, Steel Strap, - Orange

Overview

60 Amp, 125/250 Volt, NEMA 14-60R, 3P, 4W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Side Wired, Steel Strap, - Orange
60 Amp, 125/250 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Orange
Also known as: 078477843260, 9460-IG

Specifications

Type: Power Receptacle, Straight Blade
Mounting: Box
Color: Orange
Material: Thermoplastic, Steel, Nylon
Amps: 60
NEMA Configuration: WD-6
Type: Power Receptacle, Straight Blade
Color: Orange
Amps: 60
Mounting: Box
Material: Thermoplastic, Steel, Nylon
NEMA Configuration: WD-6

Customer Reviews

No reviews for this product
(0)