Timing Relay, Twin Timer, Off Start, Repeat Cycle, 100 - 240VAC

Item #: 65491

Cat #: 700-HRF72DA18

UPC: 611320480283

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Twin Timer, Off Start, Repeat Cycle, 2PDT, Timed Contacts, 0.05 Second - 300 Hour, Range, 100 - 240 Volt AC

Overview

Relay, Timing, Twin Timer, Off Start, Repeat Cycle, 2PDT, Timed Contacts, 0.05 Second - 300 Hour, Range, 100 - 240 Volt AC
Also known as: 611320480283, 700-HRF72DA18

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, Off Start
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 100 - 240
Range: 0.050 sec - 300 hr
Type: Relay, Timing, Off Start
Base: 8-Pin
Poles: 2
Mounting: Socket
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)