18 AWG MTW Stranded Copper, Orange, 500'

Item #: 65489

Cat #: MTW18STR264ORN500RL

UPC: 980130306305

Documents & Guides
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Orange, 500 Foot Spool, 600 Volts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Orange, 500 Foot Spool, 600 Volts.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130306305, MTW18STR264ORN500RL

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)