Contacts, Auxiliary, Signal, Form C, 1N.O./1N.C.

Item #: 65486

Cat #: 1489-AAHH3

UPC: 781180898358

Documents & Guides
Auxiliary Signal Contacts, Form C, 1 N.O. / 1 N.C.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auxiliary Signal Contacts, Form C, 1 N.O. / 1 N.C.
Also known as: 781180898358, 1489-AAHH3

Specifications

Family / Style: 1489
Mounting: DIN Rail
Type: Auxiliary Contact
Family / Style: 1489
Type: Auxiliary Contact
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)