TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3

Item #: 654830

Cat #: 643-12CHC

UPC: 782051750102

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3
Also known as: 782051750102, 643-12CHC

Specifications

Depth: 3 in
Width: 4 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 3 in
Height: 6 in
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)