Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast

Item #: 65475

Cat #: 870-N5

UPC: 782640261408

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast

Overview

Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast
Also known as: 782640261408, 870-N5

Specifications

Volts AC: 120
Color: Gray
Amps: 0.130
Volts AC: 120
Amps: 0.130
Color: Gray

Customer Reviews

No reviews for this product
(0)