Contactor, Definite Purpose, 40A, 3P, 24VAC Coil, 600VAC Rated

Item #: 65472

Cat #: 400-DP40NJ3

UPC: 611320349986

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 3-Pole, 24 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 40 Amp, 3-Pole, 24 Volt AC Coil, 600 Volt Rated
Also known as: 611320349986, 400-DP40NJ3

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC Control: 24
Amps: 40
Volts AC: 600
Poles: 3
Family / Style: 400
Amps: 40
Type: Contactor, Definite Purpose
Volts AC Control: 24
Volts AC: 600

Customer Reviews

No reviews for this product
(0)