This product may not be available in all locations.
2
more
Breaker, Molded Case, 200A, 2P, 240VAC, 10kAIC, Lugs on OFF End
Item #: 65461
Cat #: QBP22200TM
UPC: 78590170286
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Overview
Breaker, Molded Case, 200 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Also known as: 78590170286, QBP22200TM
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Poles: | 2 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)