19" LED Undercabinet Light, Bronze

Item #: 654541
Cat #: 98602SW-787
UPC: 785652032653
Sign In or Register to view pricing and more.
Documents & Guides
19" LED Undercabinet, 40,000 hours, CRI:85. L: 19 W: 3'' H: 9/16'' - Bronze

Overview

19" LED Undercabinet, 40,000 hours, CRI:85. L: 19 W: 3'' H: 9/16'' - Bronze
Also known as: 785652032653, 98602SW-787

Specifications

Length: 19 in
Color: Bronze
Light Technology: LED
Length: 19 in
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)