Digital Switch, Maestro, Brown

Item #: 654493
Cat #: MA-S8AM-BR
UPC: 027557082662
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Brown.

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Brown.
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in brown
Also known as: 027557082662, MA-S8AM-BR

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Color: Brown
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 3, 8
Mounting: Knuckle
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Poles: 1
Mounting: Knuckle
Color: Brown
Family / Style: Maestro
Amps: 3, 8

Customer Reviews

No reviews for this product
(0)