Tube Base Dial Timing Relay, 100/120 V AC 50/60 Hz, DPDT, True Off

Item #: 65446

Cat #: 700-HRQN2HA12

UPC: 611320480641

Sign In or Register to view pricing and more.
Documents & Guides
Tube Base Dial Timing Relay, 100/120 V AC 50/60 Hz, DPDT, True Off Delay, .05s-12m

Overview

Tube Base Dial Timing Relay, 100/120 V AC 50/60 Hz, DPDT, True Off Delay, .05s-12m
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HRQN2HA12 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 100-120 V AC 50/60 Hz, double pull double throw, true off delay, and.05 s-12 m.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320480641, 700-HRQN2HA12

Specifications

Poles: 2
Type: Relay, Timing, Off-Delay
Mounting: Socket
Base: 8-Pin
Volts AC Control: 100/120
Range: 0.05 sec - 12 min
Poles: 2
Mounting: Socket
Volts AC Control: 100/120
Type: Relay, Timing, Off-Delay
Base: 8-Pin
Range: 0.05 sec - 12 min

Customer Reviews

No reviews for this product
(0)