Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Overview
16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130307005, MTW16STR264BLK500RL, motor wire
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)