LOGIC MAG PICK UP

Item #: 654424

Cat #: LMPC0000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RDL LMPC0000 PHOTO SENSR

Overview

RDL LMPC0000 PHOTO SENSR
Also known as: LMPC0000

Specifications

Mounting: Surface
Volts DC Range: 30, 9
Material: Plastic, Stainless Steel
Length: 10 ft
Family / Style: LMPC
Mounting: Surface
Material: Plastic, Stainless Steel
Family / Style: LMPC
Volts DC Range: 30, 9
Length: 10 ft

Customer Reviews

No reviews for this product
(0)