![Category 5e, Riser, 24/4-Pair, White, 1000' Reel Category 5e, Riser, 24/4-Pair, White, 1000' Reel](https://rexel-cdn.com/products/424cmpcat3whppesx.jpg?i=CF845235-936B-4000-8E82-0330027B4E71&f=420)
Category 5e, Riser, 24/4-Pair, White, 1000' Reel
Item #:
654362
Cat #:
51-243-45
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ Tested To 350MHZ, 300V, White, 1000 Ft. Reel
Overview
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ Tested To 350MHZ, 300V, White, 1000 Ft. Reel
Also known as: 51-243-45
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Color: | White |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Color: | White |
Shielding: | Unshielded |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)