Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Bronze

Item #: 654360

Cat #: MX4280Z

UPC: 092326117395

Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Metallic, In-Use Cover, Depth: 2" to 3-1/2". Bronze. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for up to 55 possible configurations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, Vertical Mount, Weatherproof, Metallic, In-Use Cover, Depth: 2" to 3-1/2". Bronze. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for up to 55 possible configurations.
Revolutionary patented design expands from 1 in. to 3-1/2 in. for in-use needsHeavy duty die-cast metal construction with premium powder coatPatented Quick-Fit keyhole mounting system allows installation in under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCILockable open or closed and fits fullsize padlockAdapter, gasket, mounting hardware and instructions includedExtra Duty® ratedVertical mount
Also known as: 092326117395, MX4280Z

Specifications

Depth: 3 1/2 in
Mounting: Vertical
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Depth: 3 1/2 in
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Color: Bronze

Customer Reviews

No reviews for this product
(0)