16 AWG MTW Stranded Copper, Yellow, 500'

Item #: 65433

Cat #: MTW16STR264YEL500RL

UPC: 980130307203

Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130307203, MTW16STR264YEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Yellow
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)