SM ADJ TILT LEG, 12", W/HDW

Item #: 654290

Cat #: 307107M

UPC: 810039361504

Sign In or Register to view pricing and more.
Documents & Guides
8-12" Adjustable Single Tilt Leg Kit. Each single leg kit contains a square tube, a strut insert, and fasteners. Note that the actual usable lengths are 2" less than stated because the holes are drilled in 1" from each end. **No L-feet included**

Overview

8-12" Adjustable Single Tilt Leg Kit. Each single leg kit contains a square tube, a strut insert, and fasteners. Note that the actual usable lengths are 2" less than stated because the holes are drilled in 1" from each end. **No L-feet included**
Also known as: 810039361504, 307107M

Specifications

Type: Adjustable
Color: Silver
Material: Aluminum
Weight: 2.00 lbs
Type: Adjustable
Material: Aluminum
Color: Silver
Weight: 2.00 lbs

Customer Reviews

No reviews for this product
(0)