ULA SLIDER, 2", AL

Item #: 654284

Cat #: 403215C

UPC: 810039361917

Sign In or Register to view pricing and more.
Documents & Guides
UNR 403215C 2" SLIDER

Overview

UNR 403215C 2" SLIDER
Also known as: 810039361917, 403215C

Specifications

Length: 2 in
Size: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Weight: 1.00 lbs
Length: 2 in
Color: Silver
Family / Style: ULA
Size: 2 in
Material: Aluminum
Weight: 1.00 lbs

Customer Reviews

No reviews for this product
(0)