This product has been discontinued.
LED Downlight, 6", 9.5W, 120V, White, 4000K
Item #: 654183
Cat #: CR6-625L-40K-12-E26
UPC: 810048024131
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 120 Volt, 9.5 Watt, 625 Lumens, 4000K, 90CRI, E26, White, Dimmable
Overview
LED Module, 6 Inch, 120 Volt, 9.5 Watt, 625 Lumens, 4000K, 90CRI, E26, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024131, CR6-625L-40K-12-E26
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 9.500 |
Type: | Module |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Light Technology: | LED |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)