This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Standard: UL, CSA, Action: SPDT, Timing Range: 1 Min to 18 Hr, Contact Rating: 0.25 to 4 AMP, 24 to 277VAC, Mounting: Wall, Number Of Poles: 1, Frequency Rating: 60HZ, Size: 1.75 X 1.3125 X 2.75IN, Operating Temperature: 0 To 104FA, Environmental Conditio
Overview
Standard: UL, CSA, Action: SPDT, Timing Range: 1 Min to 18 Hr, Contact Rating: 0.25 to 4 AMP, 24 to 277VAC, Mounting: Wall, Number Of Poles: 1, Frequency Rating: 60HZ, Size: 1.75 X 1.3125 X 2.75IN, Operating Temperature: 0 To 104FA, Environmental Conditio
Also known as: 020967813079, ET1100F/3WAY
Specifications
Customer Reviews
No reviews for this product
(0)