Label,BMP71,B499,1x1.5,Wht,250 LBL/RL

Item #: 654088

Cat #: M71-31-499

UPC: 662820926016

Sign In or Register to view pricing and more.
BMP«71 Series Nylon Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series. Type: Label. Special Features: High Adhesion, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Liquid Nitrogen Applications. Application: Cable & Wire Marking, Laboratory ID - Bottle, Tube & Vial, Panel Labeling. Standard: ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-499 Polyamide Coated Nylon Cloth. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 1.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114814.

Overview

BMP«71 Series Nylon Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series. Type: Label. Special Features: High Adhesion, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Liquid Nitrogen Applications. Application: Cable & Wire Marking, Laboratory ID - Bottle, Tube & Vial, Panel Labeling. Standard: ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-499 Polyamide Coated Nylon Cloth. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 1.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114814.
Also known as: 662820926016, M71-31-499

Specifications

Type: Label
Color: White
Material: Nylon
Type: Label
Material: Nylon
Color: White

Customer Reviews

No reviews for this product
(0)