LED Light Kit For Hazardous Locations, 24VDC, 0.33A, Length: 12"

Item #: 654081

Cat #: LEDHL24V12

UPC: 783510271565

Sign In or Register to view pricing and more.
Documents & Guides
LED Light Kit For Hazardous Locations, 24 Volt DC, 0.33 Amp, Length: 12 Inch, 160 Degree Rotation, Hazardous Location LED Lights Provide Enclosure Illumination in Hazardous Environments. These Lights are Ideal for Remote and Darkened Enclosure Applications in Class 1, Division 2 Hazardous Areas.

Overview

LED Light Kit For Hazardous Locations, 24 Volt DC, 0.33 Amp, Length: 12 Inch, 160 Degree Rotation, Hazardous Location LED Lights Provide Enclosure Illumination in Hazardous Environments. These Lights are Ideal for Remote and Darkened Enclosure Applications in Class 1, Division 2 Hazardous Areas.
Hazardous Location LED Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a lifespan of 100,000 hours and superior lighting performance with minimal power consumption.
Also known as: 783510271565, LEDHL24V12

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)