Limit Switch, Safety, Large Metal, Short Lever, Actuator, 8A, 600V

Item #: 65408

Cat #: 440P-MSLB22E

UPC: 662072087992

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts

Overview

Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts
Also known as: 662072087992, 440P-MSLB22E

Specifications

Type: Short Lever, Limit Switch, Large Metal
Color: Red
Volts DC: 600
Volts AC: 600
Amps: 8
Type: Short Lever, Limit Switch, Large Metal
Volts DC: 600
Amps: 8
Color: Red
Volts AC: 600

Customer Reviews

No reviews for this product
(0)