This product may not be available in all locations.
2
more
Breaker, QO Type, 80A, 3P, 120/240VAC, 10kAIC, Stab On
Item #: 65389
Cat #: QO380
UPC: 78590100439
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, QO Type, 80 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Stab On
Overview
Breaker, QO Type, 80 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Stab On
Also known as: 78590100439, QO380
Specifications
Poles: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 80 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 80 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)