MSHD R PB W/PADLOCK ATTACHMENT

Item #: 653869

Cat #: 10250TA42

UPC: 782113223599

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton operator, 10250T series, Mushroom head, Red, Plastic, Chrome, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Latched by padlockable attachment in down position (hand), NEMA 3, 3R, 4, 4X, 12, 13

Overview

Eaton 10250T pushbutton operator, 10250T series, Mushroom head, Red, Plastic, Chrome, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Latched by padlockable attachment in down position (hand), NEMA 3, 3R, 4, 4X, 12, 13
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113223599, 10250TA42, MUSHROOM LOCK OFF

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)