Compression Lug, Copper, 1-Hole

Item #: 653858

Cat #: CLWS-750-12

UPC: 783669648959

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669648959, CLWS-750-12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)