MTW, 6 AWG, Stranded, Green/Yellow, 500'

Item #: 65385

Cat #: MTW6STR264GRNYEL500RL

UPC: 990107951254

Documents & Guides
MTW, 6 AWG, Stranded, Green/Yellow, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MTW, 6 AWG, Stranded, Green/Yellow, 500'
Also known as: 990107951254, MTW6STR264GRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Color: Green/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 6

Customer Reviews

No reviews for this product
(0)