EDS 42kA @ 240 V, 2P 125 Amps, Load TERM

Item #: 653842

Cat #: EDS2125

UPC: 782116152674

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 125A, 240 Vac, 125 Vdc, 42 kAIC at 240 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 125A, 240 Vac, 125 Vdc, 42 kAIC at 240 Vac, Load side, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 782116152674, EDS2125

Specifications

Poles: 2
Amps: 125
Poles: 2
Amps: 125

Customer Reviews

No reviews for this product
(0)