Weatherproof Cover, 2-Gang, Universal, Horizontal/Vertical, Aluminum, White

Item #: 653780

Cat #: MX2050WH

UPC: 092326112819

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. White.

Overview

Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. White.
Also known as: 092326112819, MX2050WH

Specifications

Gangs: 2
Mounting: Vertical
Color: White
Standards: California Proposition 65
Gangs: 2
Color: White
Mounting: Vertical
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)