Non-Reflective Aluminum Warning Sign, 10" x 14"

Item #: 653773

Cat #: 16131

UPC: 754473164102

Sign In or Register to view pricing and more.
Non-Reflective Aluminum Warning Sign, 10 Inch x 14 Inch, Outdoor Use, Legend: WARNING Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment

Overview

Non-Reflective Aluminum Warning Sign, 10 Inch x 14 Inch, Outdoor Use, Legend: WARNING Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment
Also known as: 754473164102, 16131

Specifications

Type: Sign
Width: 14 in
Color: Orange/Black
Height: 10 in
Material: Aluminum
Type: Sign
Color: Orange/Black
Material: Aluminum
Width: 14 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)