Nova T Receptacle 20A Gray

Item #: 653772

Cat #: NTR-20-GR

UPC: 027557679169

Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Gray, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, Gray, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Duplex 20 A receptacle, 125V/20A in gray
Also known as: 027557679169, NTR-20-GR

Specifications

Type: Receptacle, Duplex, Decora
Color: Gray
Amps: 20
Gangs: 1
Mounting: Input
Family / Style: Nova T
Volts AC: 120/125
Type: Receptacle, Duplex, Decora
Amps: 20
Mounting: Input
Volts AC: 120/125
Color: Gray
Gangs: 1
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)