This product may not be available in all locations.
2
more
Breaker, QO Type, 90A, 3P, 120/240VAC, 10kAIC, Stab On
Item #: 65377
Cat #: QO390
UPC: 78590100440
Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Overview
90 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 78590100440, QO390
Specifications
Poles: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 90 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 90 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)