This product may not be available in all locations.
2
more

Breaker, QO Type, 100A, 3P, 120/240VAC, 10kAIC, Stab On
Item #: 65368
Cat #: QO3100
UPC: 785901004417
Documents & Guides
100 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901004417, QO3100
Specifications
Poles: | 3 |
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)