MAINTAINED PUSH-PULL -

Item #: 65366

Cat #: 800T-FXT6

UPC: 662073463030

Documents & Guides
AB 800T-FXT6 MAINTAINED PUSH-PULL -
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800T-FXT6 MAINTAINED PUSH-PULL -
Also known as: 662073463030, 800T-FXT6

Specifications

Type: Mud Box, Square
Color: Blue
Depth: 2 3/8 in
Knockout Diameter: 1/2 in
Mounting: Device
Family / Style: 800T
Type: Mud Box, Square
Depth: 2 3/8 in
Mounting: Device
Color: Blue
Knockout Diameter: 1/2 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)