Breaker, Molded Case, 400A, 3P, 600VAC, 35kAIC, Adjustable Trip

Item #: 653620

Cat #: 140G-K3F3-D40

UPC: 887172307256

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K3F3-D40 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172307256, 140G-K3F3-D40

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 35 kA
Family / Style: 140G
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)