Toggle Switch, Double Insulatd, SPST, On-Off, Scrw

Item #: 6536

Cat #: 774019

UPC: 781789740195

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Toggle Switch; On-off; Voltage Rating: 125, 250 Vac; Number Of Poles: 1;amperage Rating: 20, 10 Amp; Action: Spst; Connection: Screw, 2 Terminals; Actuator: Toggle; Size: 1.370 In Length X 0.760 In Width X 0.940 In Height; Mounting:1/2 In Hole Diameter; Material: Plastic

Overview

Ideal; Toggle Switch; On-off; Voltage Rating: 125, 250 Vac; Number Of Poles: 1;amperage Rating: 20, 10 Amp; Action: Spst; Connection: Screw, 2 Terminals; Actuator: Toggle; Size: 1.370 In Length X 0.760 In Width X 0.940 In Height; Mounting:1/2 In Hole Diameter; Material: Plastic
Also known as: 781789740195, 774019

Specifications

Type: Toggle Switch, On-Off
Amps: 10, 20
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, On-Off
Volts AC: 120, 240
Amps: 10, 20
Poles: 1

Customer Reviews

No reviews for this product
(0)