Wide Finger Wire Duct, 1" X 3", Light Gray, Adhesive Backing

Item #: 653543

Cat #: T1-1030GA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1" X 3", Light Gray, With Adhesive Backing

Overview

Wide Finger Wire Duct, 1" X 3", Light Gray, With Adhesive Backing
Also known as: T1-1030GA

Specifications

Color: Light Gray
Width: 1 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)