Breaker, 2A, 3P, 480Y/277VAC

Item #: 65354

Cat #: 1489-A3D020

UPC: 781180896958

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 3-Pole, Trip Curve D, 2 Amp, 480Y/277 VAC

Overview

Circuit Breaker, 3-Pole, Trip Curve D, 2 Amp, 480Y/277 VAC
Also known as: 781180896958, 1489-A3D020

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)