Breaker, 3A, 3P, 480Y/277VAC

Item #: 65342

Cat #: 1489-A3D030

UPC: 781180896965

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 3-Pole, Trip Curve D, 3 Amp, 480Y/277 VAC

Overview

Circuit Breaker, 3-Pole, Trip Curve D, 3 Amp, 480Y/277 VAC
Also known as: 781180896965, 1489-A3D030

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)