1 N.C. AUXILIARY CONTACT

Item #: 65339

Cat #: 595-B02

UPC: 662072467237

Sign In or Register to view pricing and more.
Documents & Guides
AB 595-B02 1 N.C. AUXILIARY CONTACT

Overview

AB 595-B02 1 N.C. AUXILIARY CONTACT
Also known as: 662072467237, 595-B02

Specifications

Mounting: Side
Amps: 10
Poles: 1
Volts AC: 600
Size: NEMA 0 - 2, NEMA 5 - 9
Mounting: Side
Poles: 1
Size: NEMA 0 - 2, NEMA 5 - 9
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)